Digi-Sense Type K Thermocouple Probe Probe, 8G 12" L Protection Tube, Adjustable Steel Mt Flange

Representative image only.
Digi-Sense Item # EW-90446-28
  • 1 year warranty

PRODUCT OPTIONS

$395.75USD / Each

$197.00 - $270.00USD / Each

for an additional
$197.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeK
  • Max Temperature (° F)2000
  • Max Temperature (° C)1093
  • Sheath Length (in)12
  • DescriptionType K Thermocouple Probe Probe, 8G 12" L Protection Tube, Adjustable Steel Mt Flange
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Straight base and angle base metal thermocouple elements can serve as replacements compatible with many manufacturers’ thermocouple assemblies. The angle base metal thermocouple elements are shipped in a straight configuration and are to be bent at the time of installation. The insulators at the bend are ball and socket style, while the hot and cold legs are covered with two-hole oval ceramic insulators.

FEATURES

  • Oval ceramic element insulators (0.500" X 0.281")
  • Type K (Chromel / Alumel) 8 Gauge Thermocouples

SPECIFICATIONS
  • The HR-160 alloy of nickel-chromium-cobalt contains an appreciable addition of silicon which promotes very good high temperature corrosion resistance. Applications for this protection tube include industrial furnaces, incinerators, kilns, heat exchangers.
  • Inconel 600 is a nickel-chromium alloy designed for use from cryogenic to elevated temperatures in the range of 2000º F (1093º C). The high nickel content of the alloy enables it to retain considerable resistance under reducing conditions and makes it resistant to corrosion by a number of organic and inorganic compounds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat