Digi-Sense Type T Thermocouple Probe Quick Dis-connector, with Std-Connector, 6" L, .125 Dia, Ungrounded Junction

Representative image only.
Digi-Sense Item # EW-18523-14
Designed for everyday needs - probe comes installed with a quick disconnect connector and a mating female connector
  • Ideal for measuring liquids, gases, or semi solids
  • Designed with 316 Stanless Steel sheath
  • Response Time: 1.2 - 5 seconds or greater
  • Includes a stand alone female connector for instalation to a thermocouple extension cable
  • Each probe comes with a color coded ANSI dual standard connector: type J-black, type K-yellow, type T-blue, and type E-purple.

PRODUCT OPTIONS

$46.50USD / Each

BUY MORE & SAVE

  • 1-1$46.50USD / Each
  • 2-9$41.85USD / Each
  • 10+$39.53USD / Each

$189.00 - $259.00USD / Each

for an additional
$189.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeT
  • Length (")6
  • Min Temperature (° F)-418
  • Max Temperature (° F)500
  • Min Temperature (° C)-250
  • Max Temperature (° C)260
  • Temperature Accuracy±1.8°F (±1.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStandard Connector
  • Sheath material316 Stainless Steel
  • Sheath Length (in)6
  • Sheath Diameter (in)0.125
  • DescriptionType T Thermocouple Probe Probe Quick Disconnect with Std Con, 6" L, .125 Dia, Ung Jct
  • Warranty6 month

Key Features

  • Ideal for measuring liquids, gases, or semi solids
  • Designed with 316 Stanless Steel sheath
  • Response Time: 1.2 - 5 seconds or greater
  • Includes a stand alone female connector for instalation to a thermocouple extension cable
  • Each probe comes with a color coded ANSI dual standard connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat