Digitec 5831-.01-R Five Channel Scanning Thermistor Thermometer; Recorder Output; 10mV Per °F or °C 08502-16

Representative image only.
Digitec Mfr # 5831-.01-R – Item # EW-08502-16
High-resolution (0.01deg) models available Minimum, maximum, average, and differential modes

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Types Of Probes AcceptedThermistor
  • Min Temperature (° F)-22
  • Max Temperature (° F)212
  • Min Temperature (° C)-30
  • Max Temperature (° C)100
  • Resolution0.01°; 0.02° above 158°F (70°C)
  • Low Battery IndicatorYes
  • Display Type0.5\" Display, 5-digit LCD
  • Height (in)2 3/8
  • Width (in)7 1/4
  • Depth (in)7 7/8
  • Battery Life8 hours
  • DescriptionFive Channel Scanning Thermistor Thermometer; Recorder Output; 10mV Per °F or °C 08502-16

More About this Item

Scan up to five probes (400, 500, and 700 series) at different locations simultaneously—in any order, automatically. Manually select the channel you wish to display from the front-panel keypad. LEDs located below the probe-select keypad light up to indicate which channel is being displayed. Hold function allows you to interrupt scanning to view one channel. Thermometers scan at 3 seconds/channel and update 4 readings/second. When not scanning, press hold key to freeze a reading—ideal when measuring rapidly changing systems.
The differential mode performs ΔT functions on any two input probes, in any order—ideal for HVAC applications. The average mode takes the average of any combination of probes or a time average of any one of the inputs. You can display the minimum or maximum

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat