Dimco-Gray 171-250V Analog interval timer, 60 minutes, 230 VAC

Representative image only.
Dimco-Gray Mfr # 7-171-250R – Item # EW-08620-02
Set time simply by turning the hands—no programming necessary
  • Two receptacles allow automatic switching of external instruments
  • One receptacle either makes or breaks a circuit at zero; the other receptacle always breaks the circuit at zero
  • Large numerals on 6-1/2" face for easy reading
  • Continuous buzzer with volume

PRODUCT OPTIONS

$191.20USD / Each
$239.00USD / Each

$60.50USD / Each

for an additional
$60.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity60 minutes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.015% of max setting
  • AlarmContinuous buzzer, variable volume
  • Display6.5" diameter dial
  • CertificationsCSA, UL
  • Control OutputTwo outlets, 750 W total
  • Power (VAC)230
  • Power (Hz)50/60
  • Height (in)7 3/4
  • Depth (in)3
  • Width (in)7 3/4
  • Height (cm)19.7
  • Depth (cm)7.6
  • Width (cm)19.7
  • DescriptionAnalog interval timer, 60 minutes, 230 VAC

Key Features

  • Two receptacles allow automatic switching of external instruments
  • One receptacle either makes or breaks a circuit at zero; the other receptacle always breaks the circuit at zero
  • Large numerals on 6-1/2" face for easy reading
  • Continuous buzzer with volume

More About this Item

Timers feature an 8" dial with large numerals to measure elapsed time, and an inner circle of small numerals that you can use as a stopclock. Two grounded outlets provide automatic switching of external appliances. One outlet switches off at zero; set the other to switch either on or off at zero. Total control capability is 750 watts.
Timers also feature a switch-operated buzzer alarm with volume control. Housing is constructed of durable polycarbonate. Not suitable for inductive loads.

5-ft (1.5-m) cord with stripped ends.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat