Dimco-Gray 255 Large Dial Timer, 15 minute; 115 VAC

Representative image only.
Dimco-Gray Mfr # 7-255-160R – Item # EW-08648-12
Designed for precise interval timing
  • 1 year warranty

PRODUCT OPTIONS

$241.20USD / Each
$301.50USD / Each

$66.80 - $139.50USD / Each

for an additional
$66.80USD / Each
for an additional
$139.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity15 minutes
  • Count DirectionDown
  • Number of Channels1
  • Resolution0.25 min
  • AlarmContinuous buzzer
  • Displayanalog
  • CertificationsCSA, UL
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)7 1/2
  • Depth (in)2 1/2
  • Width (in)7 1/2
  • Height (cm)19.1
  • Depth (cm)6.4
  • Width (cm)19.1
  • DescriptionLarge Dial Timer, 15 minute; 115 VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

This timer features an alarm with an 85 dB continuous buzzer. Large 6-1/2" dia dial is easy to read. Hand can be moved in either direction to set. Cases are plastic (PET) with brushed aluminum face plate, and have rubber base pads and wall-mount keyholes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat