Dynalon 507054-0250 Sampling Dipper And Container 250 mL Ps

Representative image only.
Dynalon Mfr # 507054-0250 – Item # EW-06282-79
Eliminate cross-contamination
  • Take and send sample in same container
  • Easy to use: take sample, snap off handle, and seal container
  • Individually wrapped and sterilized

PRODUCT OPTIONS

$360.00USD / Case of 50

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)8.452
  • Capacity (mL)250
  • Handle Length (in)12 31/32
  • Handle Length (cm)32.95
  • Handle Length (ft)1.081
  • Cap Diameter (mm)65.1
  • MaterialPolystyrene
  • ColorClear
  • SterileYes
  • DescriptionSampling Dipper And Container 250 mL Ps

Key Features

  • Take and send sample in same container
  • Easy to use: take sample, snap off handle, and seal container
  • Individually wrapped and sterilized

More About this Item

All-in-one sample system includes handle and removable dipper/sample container. Sterile sampler allows liquid or powder sample to be taken and sent for testing in the same container reducing the need for cleaning and eliminating the risk of cross contamination. Simply take the sample, snap off handle, and seal container. All samplers come individually wrapped and sterilized; choose from polystyrene or shatterproof polypropylene.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat