Dolan Jenner 660001051100 Metal Halide Fiber Optic Illuminator, 230 VAC, 50/60 Hz

Representative image only.
Dolan Jenner Mfr # 660001051102 – Item # EW-41724-05
Delivers 4X the light output of quartz halogen illuminators
  • 0 to 100% intensity control with manual iris
  • Reduce eye strain with greater illumination
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity6500 Footcandles at 6\"
  • Brightness (watts)100
  • Lamp Color Temperature5500 to 6500 K
  • Bulb Life3000 hours (nominal to 70% initial intensity)
  • Bulb TypeMetal Halide
  • Illuminator Height (in)4.5
  • Illuminator Width (in)7.25
  • Illuminator Depth (in)9.5
  • Illuminator Height (cm)11.43
  • Illuminator Width (cm)18.415
  • Illuminator Depth (cm)24.13
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMetal Halide Fiber Optic Illuminator, 230 VAC, 50/60 Hz
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • 0 to 100% intensity control with manual iris
  • Reduce eye strain with greater illumination
  • 3 year warranty

More About this Item

These illuminators use a metal halide bulb to provide brilliant white light with true color representation and balance. The increased light intensity offers greater visibility and detail to your inspection and microscope applications. Adjustment of the manual iris controls light intensity.
Select single or dual self-supporting light pipes and the illuminator adapter below, to complete your system. These light pipes don't require stands or additional support. Flexible goosenecks are constructed of glass fibers sheathed in a steel monocoil. Available light filters or filter kit allows sample inspection for any need (sold separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat