Doran Scale 7050XL/12-230VAC Washdown Industrial Scale, 50lb/22.7kg, 230 V

Representative image only.
Doran Scale Mfr # 7050XL/12-230VAC – Item # EW-11910-35
IP69K-rated display unit tilts to any angle for easy viewing; mount up to 10 feet away
  • Water and corrosion resistant—electronics and sensor are enclosed inside the heavy-duty stainless steel case
  • Quad Spring™ system provides a 1000% overload capacity to virtually eliminate damage from shock
  • Calibrate at 100%, 50%, 25%, or 10% of capacity
  • Update rate from 1 to 10 readings per second
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)22700
  • Capacity (kg)22.7
  • Capacity (lbs)50
  • Readability (g)5
  • Repeatability (g)5
  • Weighing Unitslb, kg, g, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • Power (VAC)230
  • Platform Length (in)12
  • Platform Width (in)12
  • DescriptionWashdown Industrial Scale, 50lb/22.7kg, 230 V
  • Warranty2 Years
Two year warrantyNTEP

Key Features

  • Water and corrosion resistant—electronics and sensor are enclosed inside the heavy-duty stainless steel case
  • Quad Spring™ system provides a 1000% overload capacity to virtually eliminate damage from shock
  • Calibrate at 100%, 50%, 25%, or 10% of capacity
  • Update rate from 1 to 10 readings per second
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat