Doran Scale MVP51000SP-20 Industrial Scale, 450kg x 100g, 115 V

Representative image only.
Doran Scale Mfr # MVP51000SP-20 – Item # EW-11930-34
Built for years of abuse – Doran steel bases are remarkably rugged
  • Sturdy, welded tube steel frame construction
  • Seven overload stops for load cell protection
  • heavy-duty 20"H column
  • Conveyor option includes steel rails with galvanized rollers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)450000
  • Capacity (kg)450
  • Capacity (lbs)1000
  • Readability (g)100
  • Repeatability (g)100
  • Linearity (g)100
  • Weighing Unitsg, kg, oz, lb, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • Power (VAC)115
  • Platform Length (in)24
  • Platform Width (in)24
  • DescriptionIndustrial Scale, 450kg x 100g, 115 V
  • Warranty1 Year
1 Year WarrantyNTEPUL Listed.

Key Features

  • Sturdy, welded tube steel frame construction
  • Seven overload stops for load cell protection
  • heavy-duty 20"H column
  • Conveyor option includes steel rails with galvanized rollers
  • 1 year warranty

More About this Item

To illustrate the durability of the welded tubular construction, a 4000-lb SUV was driven over the scale base. Prior to this procedure, a 50-lb NIST certified calibration weight was placed on the scale yielding a result of 50.0 lbs. Following the procedure, a second measurement was taken with the calibration weight which again yielded 50.0 lbs—indicating the scale withstood the abuse without damage.
The general-purpose base features a two-part polyurethane finish which provides excellent wear and abrasion protection, and mild steel base platter. The optional mobility kit includes a 36" tall column with handles, four 3"-dia locking swivel casters, and indicator mounting plate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat