This item is now discontinued. We recommend the following as suggested replacements: EW-11011-84

Doran Scale PC400-10 Portion Control Scale, 10lb (4500G)

Representative image only.
Doran Scale Mfr # PC400-10 – Item # EW-11911-04
Wide LCD viewing angle with a five-way weight display provides clear viewing of results
  • Compact, rugged, quad-spring base design eliminates damage from shock and overload
  • Heavy-duty stainless steel case and pan
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4500
  • Capacity (kg)4.5
  • Capacity (lbs)10
  • Readability (g)2
  • Repeatability (g)2
  • Linearity (g)2
  • Weighing Unitslb, kg, g,oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Power (VAC)115
  • Height (in)2
  • Width (in)6 1/2
  • Depth (in)8 3/4
  • Platform Length (in)6 1/2
  • Platform Width (in)6 1/2
  • DescriptionPortion Control Scale, 10lb (4500G)
  • Warranty1 Year
1 Year WarrantyNTEPUL Listed.

Key Features

  • Compact, rugged, quad-spring base design eliminates damage from shock and overload
  • Heavy-duty stainless steel case and pan
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat