This item is now discontinued. We recommend the following as suggested replacements: EW-01030-10

Doran Scale PC500-50 Portion Control Washdown Scale, 50lb x 0.02 Lb

Representative image only.
Doran Scale Mfr # PC500-50 – Item # EW-11911-09
Designed for washdown, foodservice, and industrial weighing environments
  • IP66-rated housing with silicone seal and stainless steel pan
  • Easy to clean and completely washdown safe
  • Exclusive quad-spring platform provides 1000% overload protection to eliminate damage
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)22700
  • Capacity (kg)22.7
  • Capacity (lbs)50
  • Readability (g)10
  • Repeatability (g)10
  • Weighing Unitslb, kg, g, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Battery6 x D (not included)
  • Power (VAC)115
  • Height (in)5 1/4
  • Width (in)9 3/4
  • Depth (in)12 3/4
  • Platform Length (in)8 1/2
  • Platform Width (in)8 1/2
  • DescriptionPortion Control Washdown Scale, 50lb x 0.02 Lb
  • Warranty1 Year
1 Year WarrantyIP 66 RatedNSF international certifiedNTEPUL Listed.

Key Features

  • IP66-rated housing with silicone seal and stainless steel pan
  • Easy to clean and completely washdown safe
  • Exclusive quad-spring platform provides 1000% overload protection to eliminate damage
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat