Double-walled PTFE heat-shrink tubing, 0.180"ID, 12 ft/pack

Representative image only.
Item # EW-95810-13
Ideal for chemically inert applications
  • Global market leader in range of formulations for most extensive chemical compatibility

PRODUCT OPTIONS

$396.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • ColorOpaque
  • Clarity (opaque)Yes
  • Max Temperature (° F)700
  • Max Temperature (° C)371
  • Length (ft)12
  • Length per Pack (ft)12
  • Length (m)3.7
  • Length per Pack (m)3.7
  • DescriptionHeat-Shrink Tubing, PTFE, Double-Walled, 0.180" ID; 12 Ft

Key Features

  • Global market leader in range of formulations for most extensive chemical compatibility

More About this Item

Double-walled PTFE tubing combines an exterior of heat-shrink PTFE with an inner layer of FEP to provide a tight, moisture-proof bond. Comes in 4-ft lengths; 3 lengths per pack, for a total of 12 ft/pk. Opaque.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat