Dow Corning Pharma-50 Tubing, 3/8" x 5/8", 50 ft Pack

Representative image only.
Dow Corning Mfr # 3100499 – Item # EW-96105-09

$385.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPharmaPure
  • Tubing OD (in)5/8
  • Tubing OD (mm)16
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.6
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.175
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)14
  • Max Pressure (PSI)14
  • Max Pressure (bar)0.9652664
  • Min Temperature (° F)-60
  • Max Temperature (° F)460
  • Min Temperature (° C)-51
  • Max Temperature (° C)237
  • Length per Pack (ft)50
  • Length (ft)50
  • Length (m)15.2
  • Length per Pack (m)15.2
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP;FDA;European Pharmacopoeia
  • DescriptionTubing, 3/8" x 5/8", 50-ft pk
Certificate of Compliance

More About this Item

Applications: Pharmaceutical, biotechnology , and ultra-pure fluid processing.
Characteristics: 50 durometer, translucent platinum-cured silicone tubing with a very low extractable profile; it contains no phthalates, plasticizers, latex, or other organic additives. Pharma tubing remains flexible and resilient for long service life. Dow Corning maintains complete traceability from silica to silicone tubing.
Certifications: Elastomer exceeds test guidelines for USP Class VI Plastics, and the tubing itself is FDA compliant, and meets 3A Sanitary Standards and European Pharmacopoeia (EP) requirements. Produced under Bulk Pharmaceutical (BP) and current GMP principles.
Temperature range: –60 to 460°F (–51 to 232°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat