Dry Heat Sterilizer, 0.25 cu ft, 220 VAC

Representative image only.
Item # EW-10776-05
Sterilize metals and delicate items without corrosion or distortion
  • Ideal for dissecting instruments, needles, and syringes
  • Stainless steel heating elements never need replacing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.25
  • Chamber Capacity (Liters)7
  • Chamber Height (in)5
  • Chamber Depth (in)7.5
  • Min Temperature (° F)320
  • Max Temperature (° F)356
  • Min Temperature (° C)160
  • Max Temperature (° C)180
  • Width (in)15 1/2
  • Height (in)10 1/2
  • Width (cm)39.4
  • Height (cm)26.7
  • TimerYes
  • Timer Range15 minutes to 2 hours or continuous
  • Shelves2 trays included
  • Chamber constructionStainless Steel
  • DisplayDial gauge and glass thermometer
  • Power (VAC)220
  • Power (Hz)50
  • Power (watts)450
  • DescriptionDry Heat Sterilizer, 0.25 cu ft, 220 VAC
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Ideal for dissecting instruments, needles, and syringes
  • Stainless steel heating elements never need replacing
  • 1 year warranty

More About this Item

This dry heat sterilizer is used when pressurized steam sterilization is not appropriate. Dry heat will not cause undesirable effects on sharp cutting edges, and will not corrode metal instruments. Dry heat sterilizers are safe for glass syringes — pressurized steam can distort ground glass surfaces and cause leakage.
Sterilizers are small enough to fit on your benchtop, yet provide ample space to handle your sterilizing needs. They feature a precision thermostat, two-hour timer, and glass wool insulation that minimizes heat loss. Sterilizing temperatures of 160° to 180°C are reached within 15 minutes. Safety limit control offers added protection from over-temperature situations. Sterilizers accommodate most standard instrument trays.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat