DWK Life Sciences (Kimble) 14005 4000 Heavy-Duty Glass Beakers, double scale, 4000 mL, 4/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14005-4000 – Item # EW-34516-10
Stand up to tough conditions
  • Easy-reading white gradations and label area
  • Get prolonged life with heavy-duty glass construction
  • Beaker features a 4000 mL capacity
  • Designed with graduation range from 500 to 3500 mL in 500 mL intervals
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$550.00USD / Case of 4

BUY MORE & SAVE

  • 1-4$550.00USD / Case of 4
  • 5-9$495.00USD / Case of 4
  • 10+$467.50USD / Case of 4
Shop Kimax Flasks
KIMAX® Erlenmeyer Flasks
$132.00 - $476.50USD / Case of 48

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4000
  • Capacity (L)4
  • Capacity (oz)128
  • MaterialGlass
  • Min Graduation (mL)500
  • Max Graduation (mL)3500
  • Graduation Interval (mL)500
  • Bottle ColorClear
  • AutoclavableYes
  • Withstands High Temperature (° F)752
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)-4
  • Outside Diameter (OD) (in)6 3/8
  • Outside Diameter (OD) (cm)16.1925
  • Overall Height (in)10
  • Overall Height (cm)25.4
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Easy-reading white gradations and label area
  • Get prolonged life with heavy-duty glass construction
  • Beaker features a 4000 mL capacity
  • Designed with graduation range from 500 to 3500 mL in 500 mL intervals
  • Limited Lifetime Warranty

More About this Item

Heavy-duty beakers are constructed of uniformly thick glass for prolonged life expectancy with harder than normal use. Evenly tooled top rim offers an easy-pour spout. Beakers feature a matte finish marking area and a white graduated scale. Reference: ASTM E-960, Type II
Note: Not recommended for use on hot plates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat