DWK Life Sciences (Kimble) 14395-1000 Glass Media Storage Bottle with Polypropylene (PP) Cap, 1000 mL, 10/Cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14395-1000 – Item # EW-34523-06
Easy, drip-free pouring
  • Stop worrying about not knowing volume—bottles have permanent white graduations and marking spot
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 25 to 200 mL in 25 mL intervals
  • Features green colored markings
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • Min Graduation (mL)100
  • Max Graduation (mL)900
  • Graduation Interval (mL)50
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Neck Inside Diameter (ID) (mm)30
  • Neck Inside Diameter (ID) (in)1 3/16
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.1
  • Overall Height (in)8 7/8
  • Overall Height (cm)22.5
  • DescriptionGlass Media Storage Bottle with Polypropylene (PP) Cap, 1000 mL, 10/Cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Stop worrying about not knowing volume—bottles have permanent white graduations and marking spot
  • Beaker features a 250 mL capacity
  • Designed with graduation range from 25 to 200 mL in 25 mL intervals
  • Features green colored markings
  • Limited Lifetime Warranty

More About this Item

– Use up to 840°F (450°C)
– Autoclavable bottle and PP lid

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat