DWK Life Sciences (Kimble) 14399-2000 Media Bottle, Amber, Graduated, 2000 mL, 1/ea

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14399-2000 – Item # EW-34523-24
  • Light-sensitive media storage
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$127.50USD / Case of 1

BUY MORE & SAVE

  • 1-4$127.50USD / Case of 1
  • 5-9$114.75USD / Case of 1
  • 10+$102.00USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialGlass
  • Min Graduation (mL)400
  • Max Graduation (mL)1800
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorAmber
  • AutoclavableYes
  • Label TypeWhite enamel
  • Outside Diameter (OD) (in)5 3/8
  • Outside Diameter (OD) (cm)13.6
  • Overall Height (in)10 1/4
  • Overall Height (cm)26.2
  • DescriptionMedia Bottle, Amber, Graduated, 2000 mL, 1/ea
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Light-sensitive media storage
  • Limited Lifetime Warranty

More About this Item

These tinted glass bottles block harmful UV light—less than 1% transmission below 400 nm and reduced (5%) from 400 to 600 nm as compared with untreated clear borosilicate glass Bottles have permanent white enamel graduations and marking spots. Each bottle includes an autoclavable (140°C) linerless polypropylene cap and drip-free pouring ring. Thread size: GL45.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat