DWK Life Sciences (Kimble) 14607-5000 Reservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 5L

Representative image only.
DWK Life Sciences (Kimble) Mfr # 14607-5000 – Item # EW-34541-09

$445.00USD / Each

BUY MORE & SAVE

  • 1-4$445.00USD / Each
  • 5-9$400.50USD / Each
  • 10+$356.00USD / Each
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialGlass
  • Cap / Stopper Size#10
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)7 3/16
  • Outside Diameter (OD) (cm)18.3
  • Overall Height (in)12
  • Overall Height (cm)32
  • Tubing ID9.5 mm
  • DescriptionReservoir with Bottom Hose Outlet, Narrow-Mouth for Stopper, 5L

More About this Item

Glass hose connection outlet is fused to the bottle. The spigot on the 250- and 500-mL bottles accept 5/16" ID flexible tubing; large size bottles accept 3/8" ID tubing. Bottles have permanent white enamel marking spot. Conforms to ASTM E438, Type I, Class A.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat