DWK Life Sciences (Kimble) 26500-4000 Erlenmeyer Glass Flask, 4000 mL, stopper size 10, 1/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 26500-4000 – Item # EW-34524-26
Erlenmeyer, narrow mouth, with graduations
  • Narrow mouth with graduations

PRODUCT OPTIONS

$132.00USD / Case of 1

BUY MORE & SAVE

  • 1-4$132.00USD / Case of 1
  • 5-9$118.80USD / Case of 1
  • 10+$112.20USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)4000
  • Min Graduation (mL)1000
  • Max Graduation (mL)4000
  • Graduation Interval (mL)250
  • Stopper Number Accepted10
  • Overall Height (cm)35.5
  • DescriptionErlenmeyer Glass Flask, 4000 mL, stopper size 10, 1/cs

Key Features

  • Narrow mouth with graduations

More About this Item

These versatile flasks are ideal for general laboratory measuring and mixing where precision accuracy is not required. The thick wall and tapered design provide strength and minimize chipping. Tops are tooled with rounded edges. Approximate graduations are in durable white enamel. Compliance: ASTM E1404, type I, class 1

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat