DWK Life Sciences (Kimble) Class A Volumetric Glass Flask, 2000 mL; 4/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 28014-2000 – Item # EW-34528-22
Get accurate dilutions
  • Volumetric flask features single graduation ring blasted on the neck
  • Constructed of low extractable borosilicate glass
  • Autoclavable
  • Volumetric flask features 2000 mL capacity with ±0.50 mL tolerance
  • Includes no.27 glass stopper
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$572.50USD / Case of 4

$145.00 - $218.00USD / Each

for an additional
$145.00USD / Each
for an additional
$218.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Shop Kimax color-coded beakers

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)2000
  • Tolerance (mL)±0.5
  • Cap TypePennyhead stopper
  • Cap MaterialGlass
  • Stopper Number Accepted27
  • Overall Height (cm)40
  • DescriptionVolumetric Glass Flask, Class A, 2000 mL, 4/cs
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Volumetric flask features single graduation ring blasted on the neck
  • Constructed of low extractable borosilicate glass
  • Autoclavable
  • Volumetric flask features 2000 mL capacity with ±0.50 mL tolerance
  • Includes no.27 glass stopper
  • Limited Lifetime Warranty

More About this Item

These Class A volumetric flasks are calibrated "To Contain" and have marking areas flasks. The 1-mL and 2-mL flasks are of a test tube shape, all other sizes are conventional flasks. The 5-mL and larger flasks meet Class A ASTM Specification E288 unserialized specifications. The 1- and 2-mL sizes are test tube-shaped and are calibrated to E237 tolerances.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat