DWK Life Sciences (Kimble) Red Coded Class A Volumetric Flask, 25 mL, 6/PK

Representative image only.
DWK Life Sciences (Kimble) Mfr # 28014R-25 – Item # EW-34562-50
Color coding provides quick and easy identification for specific applications
  • Constructed of low extractable borosilicate glass
  • Volumetric flask features matte finish marking area for use with an ordinary pencil
  • Volumetric flask features 25 mL capacity with ±0.03 mL tolerance
  • Features red color-coded graduations
  • Includes no. 9 glass stopper
Shop Kimax color-coded beakers

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)25
  • Tolerance (mL)±0.03
  • Stopper Number Accepted9
  • Overall Height (cm)11.8
  • DescriptionRed Coded Volumetric Flask, 25 mL, 6/pk

Key Features

  • Constructed of low extractable borosilicate glass
  • Volumetric flask features matte finish marking area for use with an ordinary pencil
  • Volumetric flask features 25 mL capacity with ±0.03 mL tolerance
  • Features red color-coded graduations
  • Includes no. 9 glass stopper

More About this Item

Calibrated "to contain," these flasks are available with markings in four colors, the KIMAX® colorware volumetric flasks are brighter in appearance than traditional glassware with white markings. These flasks are also commonly used to help reduce cross-contamination and for easy identification of glassware between labs.
These Class A volumetric flasks have a single graduation ring blasted on the neck and include a ground glass standard taper stopper. Calibrated to meet ASTM E 288, Class A unserialized specifications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat