DWK Life Sciences (Kimble) 72100-11100 Sterile Plugged Glass Serological Pipettes, 1mL, TD; 1000/Cs (Bulk)

Representative image only.
DWK Life Sciences (Kimble) Mfr # 72100-11100 – Item # EW-25553-14
Pipettes have negative graduations to increase versatility

PRODUCT OPTIONS

$700.00USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (µL)1000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1
  • Max Dispensing (mL)1
  • Graduations (mL)0.1
  • Accuracy (%)±0.030mL
  • Body MaterialBorosilicate glass
  • Color CodeYellow
  • CalibrationTo Deliver (TD)
  • DescriptionSterile/PluggedGlassSerologicalPipettes,1mL,TD;1000/Cs(Bulk)

More About this Item

These pipettes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class B glass requirements. They are calibrated ''to deliver'' (TD) with blow-out after free flow of liquid has ended.

Plugged and sterile pipettes are designed from ASTM Specification E714. Sizes 1 and 2 mL are packaged 25 pieces per bag, sizes 5 and 10 mL are packaged 10 pieces per bag; bags are color coded.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat