DWK Life Sciences (Kimble) 72120-21100 Disposable Glass Serological Pipettes, 2 mL, TD; 500/Cs (Bulk)

Representative image only.
DWK Life Sciences (Kimble) Mfr # 72120-21100 – Item # EW-25553-11
Pipettes have negative graduations to increase versatility

PRODUCT OPTIONS

$350.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)2
  • Max Dispensing (mL)2
  • Graduations (mL)0.1
  • Accuracy (%)±0.060mL
  • Body MaterialBorosilicate glass
  • Color CodeWhite
  • CalibrationTo Deliver (TD)
  • Package Of500
  • DescriptionDisposableGlassSerologicalPipettes,2mL,TD;500/Cs(Bulk)
Conformite Europeenne

More About this Item

These pipettes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class B glass requirements. They are calibrated ''to deliver'' (TD) with blow-out after free flow of liquid has ended.

Non-plugged and non-sterile pipettes are bulk packed in sealed plastic bags and overpacked in shelf packs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat