DWK Life Sciences (Kimble) Wide-Mouth Class A Volumetric Flask with Glass Stopper, 250 mL; 6/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 92812G-250 – Item # EW-34558-74
Get easier sampling and aliquots
  • Choose from volumetric flask with PTFE or glass stopper
  • Autoclavable
  • Volumetric flask features 250 mL capacity with ±0.2 mL tolerance
  • Includes no. 19 glass stopper
Shop Kimax color-coded beakers

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)250
  • Tolerance (mL)±0.2
  • Cap TypeGlass stopper
  • Cap MaterialGlass
  • Stopper Number Accepted19
  • Overall Height (cm)26.9
  • DescriptionWide-Mouth Volumetric Flask, 250 mL, Glass stopper, 6/cs

Key Features

  • Choose from volumetric flask with PTFE or glass stopper
  • Autoclavable
  • Volumetric flask features 250 mL capacity with ±0.2 mL tolerance
  • Includes no. 19 glass stopper

More About this Item

Class A volumetric flasks are available with a PTFE or glass stopper. Constructed of glass with uniform wall construction provides superior strength and durability. These volumetric flasks have a wide mouth that allows easy access for pipettes. Easy identification is achieved with large, easy-to-read markings. Flat bottoms are ideal for precise stirring with standard stir bars. The 5- to 250-mL capacity flasks are calibrated to meet ASTM E288 standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat