DWK Life Sciences (Kimble) Ray-Sorb Class A Volumetric Flask, Wide-Mouth, 25 mL; 6/CS

Representative image only.
DWK Life Sciences (Kimble) Mfr # 92822G-25 – Item # EW-34557-66
Protect your light sensitive samples
  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 25 mL (3/4 oz) capacity with ±0.08 mL tolerance
  • Features 5.125" (13) height
  • Includes no.13 glass stopper

PRODUCT OPTIONS

$384.50USD / Case of 6

$145.00 - $218.00USD / Each

for an additional
$145.00USD / Each
for an additional
$218.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Shop Kimax color-coded beakers

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)25
  • Tolerance (mL)±0.08
  • Cap TypePennyhead stopper
  • Cap MaterialRed glass
  • Stopper Number Accepted13
  • Overall Height (cm)13
  • DescriptionRay-Sorb Glass Volumetric Flask, Wide-Mouth, 25 mL; 6/Cs

Key Features

  • Volumetric flask features Class A tolerances for enhanced accuracy
  • Autoclavable
  • Volumetric flask features 25 mL (3/4 oz) capacity with ±0.08 mL tolerance
  • Features 5.125" (13) height
  • Includes no.13 glass stopper

More About this Item

These KIMAX® RAY-SORB® heavy-duty, wide-mouth volumetric flasks are amber to protect your light-sensitive solutions. The wide neck design allows up to 50mL pipette access. Flat bottom allows even stirring with standard stir bars. Each flask features large, permanent volume markings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat