DWK Life Sciences (Kimble) Disposable Pasteur Pipettes, Plugged End, Soda Lime Glass, 230 mm; 1000/Cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 63B93P – Item # EW-25554-18
Versatile, rugged design for easy transfer
  • These economical pipettes feature straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment

PRODUCT OPTIONS

$251.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)2500
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)2.5
  • Max Dispensing (mL)2.5
  • Overall Length (in)9
  • Overall Length (mm)230
  • Tip Inside Diameter (ID) (mm)1.3
  • Body MaterialSoda-lime glass
  • DescriptionDisposable Pasteur Pipettes, Plugged End, Soda Lime Glass, 230 mm; 1000/Cs

Key Features

  • These economical pipettes feature straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment

More About this Item

These Pasteur pipettes are manufactured to conform to rigid specifications and are suitable for use in hematology, blood banks, bacteriology, and general laboratory applications. Pipettes are packed in cartons of 250, four cartons per case of 1000. Please order bulbs separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat