DWK Life Sciences (Kimble) Kimax Class B Burette, with PTFE stopcock, 10 mL, 1/each

Representative image only.
DWK Life Sciences (Kimble) Mfr # 17026F-10 – Item # EW-34542-01
Graduations won’t wear off
  • Maintain fluid integrity within burette (buret) with dust cap
  • Designed with a 10 mL capacity

PRODUCT OPTIONS

$226.00USD / Each

$86.00 - $156.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks
ITEM(S) ON SALE
$11.44 - $43.44USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Length (")20 2/5
  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • Tolerance0.04

Includes

dust cap.

Key Features

  • Maintain fluid integrity within burette (buret) with dust cap
  • Designed with a 10 mL capacity

More About this Item

Manufactured from borosilicate glass, these funnel-fill Class B burettes (burets) are designed to meet ASTM E 287 requirements. Burettes feature durable black ceramic enamel graduations and a PTFE 2-mm bore stopcock plug.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives