DWK Life Sciences (Kimble) Pipette for Gerber test, 11 mL capacity. Case of 12.

Representative image only.
DWK Life Sciences (Kimble) Mfr # 3010-11 – Item # EW-34590-63

$414.00USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)11000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)11
  • Max Dispensing (mL)11
  • DescriptionPipette for Gerber test, 11 mL capacity. Case of 12.

More About this Item

This pipette is calibrated to deliver 11 mL of milk. Pipette complies with requirements of APHA Standard Methods for Analysis of Dairy Products, and is designed to meet ASTM Specification E1043, Type VI requirements. Scale is marked in permanent brown stain. Each pipette includes a rubber washer.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat