DWK Life Sciences (Wheaton) 219819 Economy Sample Bottle; Graduated, 500 mL, 24/cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 219819 – Item # EW-08913-45
Large writing area allows for easy identification
  • 3 Month Product / 12 Month Parts and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialGlass
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size33-430
  • Cap ColorBlack
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.8
  • Overall Height (in)7 1/2
  • Overall Height (cm)19.2
  • DescriptionEconomy Sample Bottle; Graduated, 500 mL, 24/cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

These economy bottles are manufactured with USP type I borosilicate glass to maintain purity of contents. Special lip and sloping shoulders make pouring and cleaning easy.
Sample bottles are graduated to approximate volume; label space allows clear identification. Bottles include chemical-resistant, PTFE-lined screw caps (size 33 mm).Bottles and caps are autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat