DWK Life Sciences (Wheaton) Liquid Scintillation Vials, HDPE, Polypropylene Cap with Metal Foil / Cork Liner, 22-400 Thread, 20 mL; 500/Pk

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986701 – Item # EW-08918-54
Reliably collect and store samples
  • Constructed of durable High Density Polyethylene (HDPE)
  • Caps are supplied attached to vials

$264.00USD / Pkg of 500
Reliable Protection!

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialHigh Density Polyethylene (HDPE)
  • Tube Bottom ShapeFlat
  • Tube ColorTranslucent
  • Cap TypeScrew cap
  • Cap Diameter (mm)22
  • Cap MaterialPolypropylene
  • Cap colorNatural
  • Thread22-400
  • Septum TypeMetal Foil / Cork
  • SterileNo
  • Height (in)2 2/5
  • Outside Diameter (in)1 1/16
  • Height (mm)61
  • Outside Diameter (mm)27
  • Special FeaturesCaps are supplied attached to vials
  • DescriptionLiquid Scintillation Vials, HDPE, Polypropylene Cap with Metal Foil / Cork Liner, 22-400 Thread, 20 mL; 500/Pk

Key Features

  • Constructed of durable High Density Polyethylene (HDPE)
  • Caps are supplied attached to vials

More About this Item

These 20-mL scintillation vials are made of lightweight and durable high density polyethylene (HDPE). Vials feature background counts are consistent and low and ultraviolet transmission is high, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. Vials are available with cap attached or packed separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat