DWK Life Sciences (Wheaton) 986741 Scintillation Vials, PET w/Foil-Lined Caps, 20 mL; 1000/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986741 – Item # EW-08918-89

$464.00USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialPolyethylene Terephthalate (PET)
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)22
  • Cap MaterialPolypropylene
  • Height (in)2 2/5
  • Outside Diameter (in)1 1/16
  • Height (mm)61
  • Outside Diameter (mm)27
  • DescriptionScintillation Vials, PET w/Foil-Lined Caps, 20 mL; 1000/Cs

More About this Item

Screw-thread scintillation vials are made from crystal clear polyethylene terephthalate (PET) which provides low background count, economy, and durability. Choose from PE foam-lined polypropolyene cap or metal foil-lined polypropylene cap. Vials are available with cap attached or packed separately. Maximum usable temperature is 140°F (60°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat