DWK Life Sciences (Wheaton) W225157-01 ABC Vial convenience kits with amber vial and PTFE/red silicone septa

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W225157-01 – Item # EW-98752-91

$75.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.8
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)10
  • Septum TypePTFE/red silicone
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionABC Vial convenience kits with amber vial and PTFE/red silicone septa

More About this Item

Borosilicate glass vials feature 40% larger openings than standard vials—providing improved sample access and minimizing needle damage. Supplied in easy-order convenience kits—including 100 vials and 100 pre-assembled seals with septa. For microvolume sampling, limited-volume inserts are available separately. Inserts feature bottom springs to cushion needle impact.

ABC Vials feature 10-mm screw caps with improved thread design for protecting volitile samples. Volume is 1.8 mL.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat