DWK Life Sciences (Wheaton) W985911 Cyrogenic vial; 2.0 mL, internal thread, round bottom, natural-colored cap

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W985911 – Item # EW-03756-27
Leakproof even during changing temperatures—ultimate protection during transport
  • Made from low binding, cryogenic-grade virgin polypropylene
  • Lot-certified vials are free of RNase/DNase and Endotoxin—ensure product integrity

PRODUCT OPTIONS

$335.75USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeRound
  • Cap TypeScrew-Thread
  • Cap colorNatural
  • ThreadInternal
  • SterileYes
  • AutoclavableYes
  • Height (in)15/32
  • Outside Diameter (in)1 59/64
  • Height (mm)12
  • Outside Diameter (mm)49
  • DescriptionCyrogenic vial; 2.0 mL, internal thread, round bottom, natural-colored cap

Key Features

  • Made from low binding, cryogenic-grade virgin polypropylene
  • Lot-certified vials are free of RNase/DNase and Endotoxin—ensure product integrity

More About this Item

Tubes and closures have same coefficient of expansion to enhance leakproof qualities. White marking area aids in easy sample identification. Vials withstand temperatures from 121°C to 196°C (250 to 384°F). Flat-bottom vials have conical shaped wells and are self standing. Exacting round-bottom vials allow centrifugation up to 17,000 max RCF (xG). Order racks separately. Autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives