DWK Life Sciences (Wheaton) W986007-S CompletePAK® Sterile Ultra Pure Stopper, 20 mm; 220/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W986007-S – Item # EW-08918-91
Order individual system components—pre-sterilized!
  • Keep a spare or order components separately to buil your own system
  • Compatible with 5 and 10 mL vials
  • Ultra-pure butyl rubber material

PRODUCT OPTIONS

$340.00USD / Case of 220

SPECS & DESCRIPTION

Specifications & Description

  • Cap TypeUltra pure, standard
  • Cap Diameter (mm)20
  • Cap colorNot applicable
  • SterileYes
  • AutoclavableYes
  • DescriptionCompletePAK® Sterile Ultra Pure Stopper, 20 mm; 220/Cs

Key Features

  • Keep a spare or order components separately to buil your own system
  • Compatible with 5 and 10 mL vials
  • Ultra-pure butyl rubber material

More About this Item

Separate vial components (vials, stoppers, and seals) come in pre-sterilized cases. Order a spare, or build-your-own vial system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat