DWK Life Sciences (Wheaton) CompletePAK® Sterile Flip Seal, Blue, 13 mm; 230/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W988010-S – Item # EW-08918-97
Order individual system components—pre-sterilized!
  • Keep a spare or order components separately to buil your own system
  • Compatible with 2 mL vials
  • Blue for color coding

PRODUCT OPTIONS

$601.00USD / Case of 230

SPECS & DESCRIPTION

Specifications & Description

  • Cap TypeFlip-off seal
  • Cap Diameter (mm)13
  • Cap colorBlue
  • SterileYes
  • AutoclavableYes
  • DescriptionCompletePAK® Sterile Flip Seal, Blue, 13 mm; 230/Cs
Sterile

Key Features

  • Keep a spare or order components separately to buil your own system
  • Compatible with 2 mL vials
  • Blue for color coding

More About this Item

Separate vial components (vials, stoppers, and seals) come in pre-sterilized cases. Order a spare, or build-your-own vial system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat