Dwyer 4C-5 Temperature Control, 1/4 DIN, Temperature Input, Current Output

Representative image only.
Dwyer Mfr # 4C-5 – Item # EW-89802-69
Simple to use with full-featured controls at an economical price
  • Dual alarms are easily configurable
  • RS-485 Modbus® communication with external devices
  • Choose universal controller accepts thermocouple, RTD, voltage and current input
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/4
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±0.25% span, ±1 LSD
  • Resolution1⁰F/⁰C or 0.1⁰F/⁰C
  • Control Input ThermocoupleYes
  • Control Output 1Current: 4 to 20mA
  • Alarm OutputYes
  • Communication OutputRS-485 Modbus A-5-11/RTU
  • Display TypeLED
  • Height (in)3.77
  • Width (in)3.77
  • Depth (in)3.74
  • Height (mm)95.758
  • Width (mm)95.758
  • Depth (mm)94.996
  • Power (VAC)100 to 240
  • DescriptionTemperature Control, 1/4 DIN, Temperature Input, Current Output
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Dual alarms are easily configurable
  • RS-485 Modbus® communication with external devices
  • Choose universal controller accepts thermocouple, RTD, voltage and current input
  • 1 year warranty

More About this Item

Monitor and control temperature or process applications with precision. These self-tuning controllers offer many options to fit your application. Choose from 1/32-, 1/16-, 1/8- (vertical), and 1/4-DIN sizes.

Each controller has a dual LED that can display the following information: process value, set points, output status, engineering scale, auto tuning, and alarm status. Control methods include ON/OFF, PID, self-tune, and manual tune. PID control is supported only on the B-series with 64 ramp/soak control options. Two alarm outputs are standard on all models which can be quickly configured with the choice of thirteen built-in functions. With a standard built-in RS-485 interface these controllers can easily communicate with other external devices such as PCs and PLCs.

Models with output relay require snubber 89800-99 when connecting to an inductive load; order snubber separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat