Dwyer 628-06-GH-P1-E4-S1 Industrial 316 SS Pressure Transmitter, 0-5 psi

Representative image only.
Dwyer Mfr # 628-06-GH-P1-E4-S1 – Item # EW-68074-48
Compact design allows you to use these transmitters in a variety of applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-8
  • Max Temperature (° C)93
  • Liquid FillOil
  • Wetted Materials316L SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Battery Type10 to 30 VDC
  • Electrical ConnectionsM-12 4-pin DIN connector
  • Output4 to 20 mA
  • HousingStainless Steel
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionIndustrial 316 SS Pressure Transmitter, 0-5 psi
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 66 Rated

Key Features

  • 1 year warranty

More About this Item

Ideal for OEM and process applications where ±1% full-scale accuracy is required. Transmitters feature a stainless steel housing and 316 stainless steel oil-filled sensor. The corrosion-resistant 316L stainless steel wetted parts allow these transmitters to measure the pressure in a multitude of processes from hydraulic oils to chemicals in compressors, irrigation equipment, and process monitoring.

A variety of optional outputs, process connections and electrical terminations are available; contact an Application Specialist for details.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat