Dwyer DH-009 Digihelic Differential Pressure Controller, 50" WC

Representative image only.
Dwyer Mfr # DH-009 – Item # EW-68437-22
  • FEATURES
  • Field programmable for pressure, velocity or flow operation
  • 4-20mA process output
  • 0.5% full scale accuracy sensor
  • Modbus communications
  • 1/8 DIN housign with NEMA 4X (IP66) front face
  • 1 year warranty
  • SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±0.5% full-scale
    • Min Pressure (in WC)0
    • Max Pressure (in WC)50
    • Min Temperature (° F)32
    • Max Temperature (° F)140
    • Min Temperature (° C)0
    • Max Temperature (° C)60
    • CaseABS plastic
    • Process Connection3/16\" OD compression (1/32\" wall thickness)
    • Unit Of Measurement\" WC
    • Display4-digit LCD, 0.5\" H
    • Battery Type120/220 VAC or 24 VDC
    • Electrical Connectionsscrew terminal
    • Output4 to 20 mA
    • Enclosure RatingNEMA 4X, IP66 (Face)
    • Media CompatibilityNoncombustible, nonconducting, compatible gases
    • DescriptionDigihelic Differential Pressure Controller, 50\" WC
    • Warranty1 year
    1 Year Warranty

    Key Features

    • FEATURES
    • Field programmable for pressure, velocity or flow operation
    • 4-20mA process output
    • 0.5% full scale accuracy sensor
    • Modbus communications
    • 1/8 DIN housign with NEMA 4X (IP66) front face
  • 1 year warranty
  • More About this Item

    The Digihelic® Differential Pressure Controller is the ideal instrument for pressure, velocity and flow applications, achieving a 0.5% full scale accuracy on ranges from 5 to 100 in. w.c. It provides a 4-20mA process output, 2 SPDT relays with adjustable dead bands, and selection of pressure, velocity or flow operation. Units operate from either 120/220 VAC or 24 VDC.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat