Dwyer MARK II 40-1 Inclined Manometer, 1" WC

Representative image only.
Dwyer Mfr # MARK II 40-1 – Item # EW-68062-60
Pressure measurement for stationary and portable applications
  • ±3% accuracy
  • Gauge fluid included
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3% full-scale
  • Min Pressure (in WC)0.1
  • Max Pressure (in WC)1
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Liquid FillRed Oil (0.826 s.g.)
  • Process Connection3/16\" hose barb
  • Unit Of Measurement\" WC
  • HousingStyrene-acrylonitrile and epoxy-coated aluminum
  • Media CompatibilityAir and noncombustible gases
  • Height (in)4 5/8
  • Width (in)1 1/4
  • Length (in)10 5/8
  • Height (cm)11.7
  • Length (cm)27
  • Width (cm)3.2
  • DescriptionInclined Manometer, 1\" WC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • ±3% accuracy
  • Gauge fluid included
  • 1 year warranty

More About this Item

Inclined liquid manometers are capable of pressure measurements above and below atmospheric as well as differential pressure measurements, and are economically priced, compact and available in both stationary and portable configurations. Construction is simple with virtually indestructible molded white styrene-acrylonitrile housing, indicating tube and fluid wells, molded ABS knobs and zero adjust plunger, shock mounted glass level vial and leak proof 'O' ring seals. These manometers are very easy to use - simply fill the reservoir, adjust fluid level to zero, connect the tubing, and the gauge is ready for operation.


Curved inclined-vertical tube of model 68062-58 provides higher ranges with more easily read increments at low readings and is excellent for general purpose use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat