Dwyer MP-000 0-0.5 Inh20 Mini-Photoheli Press Gauge/Switch

Representative image only.
Dwyer Mfr # MP-000 – Item # EW-68462-82
  • FEATURES
  • Ranges to 100 inches of water
  • Two 5A SPDT relay set points
  • LED indicators for switch status
  • Easy push button set-up
  • Compact housing
  • 1 year warranty
  • SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±5% full-scale at 70°F (21°C)
    • Dial Size (in)3
    • Dial Size (mm)76
    • Min Pressure (in WC)0
    • Max Pressure (in WC)0.5
    • Wetted MaterialsGlass-filled nylon
    • CaseGlass-filled nylon
    • Lens MaterialPolycarbonate
    • Process Connection3/16\" hose barb
    • Unit Of Measurement\" WC
    • Displayanalog dial
    • Battery Type24 VDC, 24 VAC 50/60 Hz, 4 watts
    • Electrical Connectionsscrew terminal
    • Switch output5 A at 120/240 VAC/30 VDC (resistive)
    • OutputSPDT
    • Media CompatibilityAir and noncombustible, compatible gases
    • Resolution0.01\" WC
    • Description0-0.5 Inh20 Mini-Photoheli Press Gauge/Switch
    • Warranty1 year
    1 Year Warranty

    Key Features

    • FEATURES
    • Ranges to 100 inches of water
    • Two 5A SPDT relay set points
    • LED indicators for switch status
    • Easy push button set-up
    • Compact housing
  • 1 year warranty
  • More About this Item

    The mini-photohelic differential pressure gauge/switch combines a differential pressure gauge with two SPDT switch set points. It is designed to measure and control positive, negative or differential pressures consisting of non-combustible and non-corrosive gases. The gauge reading is independent of the switch operation. The switching status is visible by LED indicators located on the front and rear of the gauge. The set points are adjusted with pushbuttons on the back of the unit. This extremely compact switch/gauge is ideal for fume hoods, dust collection, pneumatic conveying and clean room applications.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat