Dwyer SFI-801-3/4 Sight Flow Indicator, Clear PC, 3 to 35 GPM, 3/4" NPT(F)

Representative image only.
Dwyer Mfr # SFI-801-3/4 – Item # EW-32779-52
Easily view flow indicator through clear plastic housing
  • Models with 1 to 10 VDC output offer local and remote indication
  • No magnets in the rotor to attract ferrous materials
  • Output sensors can be added and replaced in the field without removing body from the process line

PRODUCT OPTIONS

$85.00USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±5% full-scale
  • Max Pressure (PSI)125
  • Max Flow Rate (GPM)35
  • Material O-RingBuna-N
  • Material HousingPC
  • Wetted MaterialsPC
  • Min Operating Temperature (° F)-20
  • Min Operating Temperature (° C)29
  • Max Operating Temperature (° F)130
  • Max Operating Temperature (° C)55
  • Pipe Size3/4" NPT (F)
  • DescriptionSight Flow Indicator, Clear PC, 3 to 35 GPM, 3/4" NPT(F)

Key Features

  • Models with 1 to 10 VDC output offer local and remote indication
  • No magnets in the rotor to attract ferrous materials
  • Output sensors can be added and replaced in the field without removing body from the process line

More About this Item

Sight flow indicators are a low-cost, durable rotor-style flow indicator. Choose from models that provide basic visual flow indication or models with output for remote flow monitoring. Units are constructed of clear plastic, enabling 360° viewing of the spinning rotor for easy flow indication. Models constructed of polysulfone (PSF) have excellent chemical compatibility, high pressure and temperature ratings, and all wetted materials are FDA compliant/NSF rated for potable water applications. Models that are polycarbonate (PC) are constructed of UV-stabilized material making them ideal for outdoor applications (these models are not FDA compliant/do not have NSF rating).

Easily replace or switch outputs — install onto an existing indicator body in the field without any tools. Any sensor can be used with any flow indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat