Dwyer TS-13030 Economical Temperature Controller, 12 VDC, °F

Representative image only.
Dwyer Mfr # TS-13030 – Item # EW-93520-08
Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPST relay can run up to a ¾ hp compressor
  • Feature password protection and error messages
  • Include thermistor probe with 5-ft cable

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Accuracy±1⁰
  • Resolution ±1 digit
  • Display Type3-digit LED
  • Power (VDC)12
  • DescriptionEconomical Temperature Controller, 12 VDC, °F
Conformite Europeenne

Key Features

  • Powerful 16 A, SPST relay can run up to a ¾ hp compressor
  • Feature password protection and error messages
  • Include thermistor probe with 5-ft cable

More About this Item

These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, wine cellars, and more!
Each controller has a tactile front keypad that lets you program 12 different parameters, including set point, deadband, cycle time and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. The bright red, 3-digit LED display is easy to read even in dim areas.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat