Dynalon 143105-0001 Acrylic Desiccator w/Sliding Trays and Hygrometer, 7"W x 8.5"H x 10"D

Representative image only.
Dynalon Mfr # 143105-0001 – Item # EW-08933-20
Sliding trays give you easy access to samples
  • 1 year warranty

PRODUCT OPTIONS

$825.50USD / Each

$200.00 - $270.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Interior Width (in)7
  • Interior Height (in)8.5
  • Interior Depth (in)10
  • Interior Width (cm)17.8
  • Interior Height (cm)21.6
  • Interior Depth (cm)25.4
  • Exterior Width (in)7.5
  • Exterior Height (in)9.125
  • Exterior Depth (in)11.8125
  • Exterior Width (cm)19.1
  • Exterior Height (cm)23.2
  • Exterior Depth (cm)30
  • MaterialAcrylic
  • ColorClear
  • DescriptionAcrylic Desiccator w/Sliding Trays and Hygrometer, 7"W x 8.5"H x 10"D
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Models 08933-00 and -10 feature transparent acrylic walls for easy viewing of contents. Airtight doors need no lubrication. Desiccators provide dry, dust-free storage to 100°F (38°C); ideal for use in freezers, refrigerators, or at room temperature. What's included: two extra-deep sample trays and a desiccant tray.
Models 08933-20 and -30 have all the features of the desiccators above plus a built-in thermohygrometer. Thermohygrometer has a temperature range of –58 to 158°F (–50 to 70°C) with a ±1.8°F accuracy up to 104°F and a humidity range of 20 to 95% with a ±5% accuracy. What's included: a thermohygrometer with LCD, two 1.5 V AAA alkaline batteries, two extra-deep sample trays, and a desiccant tray.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat