Dynalon 798015-0000 Plastic Disposal Box, Floor Style, 6 per pack

Representative image only.
Dynalon Mfr # 798015-0000 – Item # EW-81402-06
Colorful graphics ensure quick identification
  • Quick and easy to assemble
  • Assures safe, hygienic dispoal

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)12
  • Width (in)12
  • Height (in)27
  • Length (cm)30.48
  • Width (cm)30.48
  • Height (cm)68.58
  • SizeFloor
  • Opening7\" diameter
  • DescriptionPlastic Disposal Box, Floor Style, 6 per pack

Key Features

  • Quick and easy to assemble
  • Assures safe, hygienic dispoal

More About this Item

Boxes are quick and easy to assemble, and include a tough 2-mil thick polyethylene liner. Folding design allows for easy shipment and storage. Top closure assures safe, hygienic disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat