Dynalon LiquiDispo Samplers, 100 cm L, 200 mL, HDPE; Pk of 20

Representative image only.
Dynalon Mfr # 853933-1130 – Item # EW-33687-64
Quickly sample low viscosity to slightly viscous liquids
  • Ergonomic handle and draw bar make it easy to draw samples
  • Cleanroom manufactured
  • Individually packaged

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)200
  • MaterialHDPE
  • Length (in)39.375
  • Diameter (in)0.875
  • Length (cm)100
  • Diameter (cm)2.1
  • DescriptionLiquiDispo Samplers, 100 cm L, 200 mL, HDPE; Pk of 20

Key Features

  • Ergonomic handle and draw bar make it easy to draw samples
  • Cleanroom manufactured
  • Individually packaged

More About this Item

These HDPE LiquiDispo samplers feature an ergonomic handle and a sturdy draw bar to make sample drawing and dispensing a breeze. Samplers are manufactured in a cleanroom and individually packaged to prevent contamination ensuring more accurate results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat