Dynalon TargetDispo Single Zone Solids Sampler, 200 mL, 1 m L; 20/pk

Representative image only.
Dynalon Mfr # 853933-4470 – Item # EW-33687-25
Precise sampling made easy
  • Rotating handle opens and closes the sampling aperture
  • Hollow handle provides easy sample transfer
  • Gamma sterilized and nonsterile packs available

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Diameter (in)1
  • Length (in)39.375
  • Diameter (cm)2.5
  • Length (cm)100
  • DescriptionSingle Zone Solids Sampler, 200 mL, 1 m L; 20/pk

Key Features

  • Rotating handle opens and closes the sampling aperture
  • Hollow handle provides easy sample transfer
  • Gamma sterilized and nonsterile packs available

More About this Item

This HDPE powder and granule sampler allows you to take solids samples from a precise predetermined location. The sampling aperture is located at the end of the hollow shaft and the handle controls the aperture door. Simply insert the sampler with the aperture closed until you reach the desired location, then open the aperture. Once the sample is taken, close the aperture and remove the sampler. The handle is hollow and open at the end making transfer as easy as tilting the sampler and pouring the contents into a container.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat