Eagle 1664 Drum Funnel Cover, Yellow, 18.5" Diameter

Representative image only.
Eagle Mfr # 1664 – Item # EW-86110-32
Reduces splashing
  • EPA 40 CFR 265.173 compliant
  • Keeps dirt and contamints out

PRODUCT OPTIONS

$37.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)6
  • Height (cm)15.2
  • Shipping Weight (lbs)1
  • DescriptionYellow HDPE Drum Funnel Cover

Key Features

  • EPA 40 CFR 265.173 compliant
  • Keeps dirt and contamints out

More About this Item

Both the drum funnel and cover are constructed of yellow high density polyethylene (HDPE). The drum funnel offers 6" high sidewalls to contain spills and splashing. The 18" wide funnel fits all 30- and 55-gallon drums and spout fits into any 2" NPT bung.

The cover fits the Eagle drum funnel and helps to keep out dirt and contaminants.

Note: Funnel and funnel cover are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat