Eagle 1923 Space-saver cabinets, Manual-latching door

Representative image only.
Eagle Mfr # 1923 – Item # EW-86393-00
Ideal where storage space is limited

PRODUCT OPTIONS

$1,076.50USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves3
  • Width (in)23
  • Height (in)65
  • Depth (in)18
  • Width (cm)58.4
  • Height (cm)165.1
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)235
  • DescriptionSpace-saver cabinets, Manual-latching door

More About this Item

Slim-designed cabinets let you maximize storage space of flammables, yet hold up to 24 gallons (91 L). They are constructed of double-walled, 18-gauge steel with 1-1/2" (3.8 cm) insulating air barrier, and internal and external welding. Cabinets include dual vents and key lock. Adjustable, galvanized steel shelves hold 350 lbs. Warning on door reads FLAMMABLE—KEEP FIRE AWAY.

Space-Saver Cabinets measure only 23 inches wide to fit in spaces that conventional cabinets can not. These one-door cabinets have two inch door sills to contain spills.

Compliance: OSHA/NFPA Code 30

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat