Eagle 1975 Wall-mount cabinets, Self-closing door

Representative image only.
Eagle Mfr # 1975 – Item # EW-86393-12
Ideal where storage space is limited

PRODUCT OPTIONS

$1,370.00USD / Each
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $79.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves3
  • Width (in)43
  • Height (in)44
  • Depth (in)12
  • Width (cm)109.2
  • Height (cm)111.8
  • Depth (cm)30.5
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA Code 30, UFC 79
  • Shipping Weight (lbs)270
  • DescriptionWall-mount cabinets, Self-closing door

More About this Item

Slim-designed cabinets let you maximize storage space of flammables, yet hold up to 24 gallons (91 L). They are constructed of double-walled, 18-gauge steel with 1-1/2" (3.8 cm) insulating air barrier, and internal and external welding. Cabinets include dual vents and key lock. Adjustable, galvanized steel shelves hold 350 lbs. Warning on door reads FLAMMABLE—KEEP FIRE AWAY.

Wall-Mount Cabinets measure only 12 inches deep. These two-door cabinets mount easily above work benches for eye-level storage.

Compliance: OSHA/NFPA Code 30, UFC 79

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat