Eberbach E8017.00 Blender Motor Base, Explosion-Proof, Fixed-Speed; 115/230 VAC, 50/60 Hz

Representative image only.
Eberbach Mfr # E8017.00 – Item # EW-04253-00
Safely blend volatile mixtures
  • Explosion-proof motor

$9,240.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)4
  • Min RPM8640
  • Max RPM10800
  • Motor TypeExplosion Proof
  • Power (VAC)115 / 230
  • Power (amps)16.4
  • Power (Hz)50/60
  • ColorBlue
  • DescriptionBlender Motor Base, Explosion-Proof, Fixed-Speed; 115/230 VAC, 50/60 Hz

Includes

Motor base only.

Key Features

  • Explosion-proof motor

More About this Item

Note: blenders must be installed by a qualified electrician to preserve their explosion-proof capability.

Four-liter blenders feature a 1.5-hp explosion-proof motor with automatic reset thermal protection. The motor is UL-approved for Class I, Group D and Class II, Group E and F environments. Container and blade sold separately.
Electrical: 115/230 VAC at 60 Hz Single Phase, or 230/460 VAC at 50/60 Hz Three Phase
Maximum Blending Speed: 10,800 rpm at 60 Hz, or 8,640 rpm at 50 Hz

Container and blade sold separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat